40 ER (17) digi. micrometer 0-25 mm w. DK 0-25 mm w. DK

Article no.: 4157010DKS
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification & Classification

Article number 4157010DKS
Copy
EAN / GTIN 4059192058388
Copy
Manufacturer number 4157010DKS
Copy
L-Number L40080 5093
Copy
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • High contrast digit display
  • Stainless spindle is hardened throughout and ground
  • Spindle and anvil are carbide-tipped
  • Rapid drive
  • Ratchet is integrated in the thimble

Description:

Digital Micrometer Micromar 40 ER; ; IP protection category: IP 40; Data interface: ; Factory standard; Measuring range 0 - 25 mm; Resolution mm/inch 0.001 / .00005″; Package contains: instruction manual, battery, case

Feature:

  • function: RESET (zeroing the display)
  • function: mm/inch
  • Calibration type: with Dakks calibration
  • Product group name: Micromar
  • Product group name: Micrometers
  • function: LOCK function (keypad lock)
  • IP Protection class: IP 40
  • function: HOLD (measured value storage)
  • Material Measuring surface: Carbide
  • Product name: Digital outside micrometer
  • Battery type: CR 2032 (3V Lithium)
  • Power supply: Battery, operating time approx. 2 years
  • Product type: 40 Er
  • Digit increment mm/inch: 0.001 / .00005″
  • Measuring range: 0 - 25 mm
  • Measuring range: 0 - 1″
  • Measuring force (text): 5 - 10
  • Dimension c in mm: 32 mm
  • Dimension a in mm: 24 mm
  • Digit height: 10 mm
  • Dimension b in mm: 9.5 mm
  • Spindle diameter_mm: 6.5 mm
  • Error limit_µm: 2 µm
  • Spindle pitch_mm: 0.5 mm

Standard:

Factory standard

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart