40 TSZ,.00025″ INCH MICROMETER WITHOUT INDICTOR

Article no.: 4154931
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Micrometer with dial comparator

Identification numbers & Classifications

Article number 4154931
EAN / GTIN 4059192004811
Manufacturer number 4154931
L-Number L40080 2509

Description

Version:

  • Operating and display units with satin chrome finish
  • Rugged steel frame, can be inclined up to 45° from the sturdy base
  • Retraction of the movable anvil ensures maximum wear resistance
  • Height adjustable stop
  • Constant measuring force
  • Stainless spindle is hardened throughout and ground
  • Spindle and anvil are carbide-tipped
  • Locking device

Description:

Micromar 40 TS fine pointer micrometer Measuring range: 0 - 2″
  • Scale graduation fine pointer (inch):
Scope of delivery: Operating instructions.

Feature:

  • Calibration type: Uncalibrated
  • Product type: 40 TS
  • Measuring range: 0 - 2″
  • Spindle pitch (imperial): .025″
  • Scale graduation inch: .00025″
  • Error limit inch: .00008″
  • Parallelism deviation inch (text): .00008″
  • Flatness deviation inch (text): .00001″
  • Spindle diameter_mm: 7.5 mm
  • Measuring force: 6.5 N
  • Measuring force (text): 6.5

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart