40 T MICROMETER W/O INDICATOR 100-150 mm

Article no.: 4154020
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology analog
    Type of product Micrometer with dial comparator

    Identification numbers & Classifications

    Article number 4154020
    EAN / GTIN 4059192004750
    Manufacturer number 4154020
    L-Number L40080 1587

    Description

    Version:

    • Operating and display units with satin chrome finish
    • Retraction of the movable anvil ensures maximum wear resistance
    • Constant measuring force
    • Stainless spindle is hardened throughout and ground
    • Spindle and anvil are carbide-tipped
    • Locking device

    Description:

    Micromar 40 T DIN 863-3 micrometer gauge Measuring range: 100 - 150 mm
    • Scale graduation (µm): 1 µm
    Scope of delivery: Operating instructions, without indicator, case

    Feature:

    • Calibration type: Uncalibrated
    • Product type: 40 T
    • Measuring range: 100 - 150 mm
    • Measuring force: 7.5 N
    • Measuring force (text): 7.5
    • Parallelism deviation in µm: 2 µm
    • Error limit Ge (µm): 1 µm
    • Scale graduation (µm): 1 µm
    • Spindle pitch_mm: 0.5 mm
    • Flatness deviation in µm: 0.2 µm

    Standard:

    DIN 863-3

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart