40 T MICROMETER W/O INDICATOR 0-25 MM

Article no.: 4154017
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Micrometer with dial comparator

Identification numbers & Classifications

Article number 4154017
EAN / GTIN 4059192004729
Manufacturer number 4154017
L-Number L40080 1085

Description

Version:

  • Operating and display units with satin chrome finish
  • Retraction of the movable anvil ensures maximum wear resistance
  • Constant measuring force
  • Stainless spindle is hardened throughout and ground
  • Spindle and anvil are carbide-tipped
  • Locking device

Description:

Micromar 40 T DIN 863-3 vernier micrometer Measuring range: 0 - 25 mm
  • Scale graduation (µm): 1 µm
Scope of delivery: Operating instructions, without indicator, case

Feature:

  • Calibration type: Uncalibrated
  • Product type: 40 T
  • Measuring range: 0 - 25 mm
  • Measuring force: 6.5 N
  • Measuring force (text): 6.5
  • Parallelism deviation in µm: 2 µm
  • Error limit Ge (µm): 1 µm
  • Scale graduation (µm): 1 µm
  • Spindle pitch_mm: 0.5 mm
  • Flatness deviation in µm: 0.2 µm

Standard:

DIN 863-3

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart