40 T MICROMETER 0-25 MM w.DC

Article no.: 4154000DKS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Micrometer with dial comparator

Identification numbers & Classifications

Article number 4154000DKS
EAN / GTIN 4059192004675
Manufacturer number 4154000DKS

Description

Version:

  • Operating and display units with satin chrome finish
  • Retraction of the movable anvil ensures maximum wear resistance
  • Constant measuring force
  • Stainless spindle is hardened throughout and ground
  • Spindle and anvil are carbide-tipped
  • Locking device

Description:

Micrometer with integrated dial comparator Micromar 40 T; DIN 863-3; Measuring range: 0 - 25 mm; Readings (µm): 1 µm; Package contains: instruction manual, case

Feature:

  • Application: Quick check of the diameter of cylindrical parts (shafts, bolts, shanks) Thickness and length measurements Particularly suitable for precise series parts
  • Product type: 40 T
  • Measuring range: 0 - 25 mm
  • Dimension b in mm: 28 mm
  • Dimension a in mm: 27 mm
  • Dimension d in mm: 11 mm
  • Dimension e in mm: 8 mm
  • Measuring force: 6.5 N
  • Measuring force (text): 6.5
  • Dimension c in mm: 4 mm
  • Error limit_µm: 2 µm
  • Parallelism deviation in µm: 2 µm
  • Error limit Ge (µm): 1 µm
  • Scale graduation (µm): 1 µm
  • Spindle pitch_mm: 0.5 mm
  • Flatness deviation in µm: 0.2 µm

Standard:

DIN 863-3

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart