{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Works standard | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 in | |
Reversible reading | mm / inch | |
Error limit | 0.04 mm | |
Interface | USB interface | |
IP Index of Protection | IP 67 | |
Jaw length | 150 mm | |
Internal jaw ⌀ | 10 mm | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Workshop calipers |
Article number | 415365 1000 | |
EAN / GTIN | 2050001949639 |
This article |
Recommendations |
|
---|---|---|
Digital workshop caliper IP67 with measuring tips, Measuring range: 1000mm
on request
Available in 6-8 weeks
0 pieces in stock
£1,857.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 1-3 working days
0 pieces in stock
£803.64
plus VAT at the current rate
Prices plus delivery costs
|
|
Scale divisions | 0.01 mm | 0.01 mm |
Number of batteries contained | 1 | 1 |
Power supply | Battery-powered | Battery-powered |
Standard | Works standard | Works standard |
Measurement technology | digital | digital |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | 081560 CR2032 |
Type of product | Workshop calipers | Workshop calipers |