{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Internal length | 250 mm | |
Width internal | 90 mm | |
Internal height | 20 mm | |
Type of product | Wallet |
Article number |
415330 160
Copy |
|
EAN / GTIN |
4029713200008
Copy |
|
Manufacturer number |
3217
Copy |
|
Manufacturer/responsible person | Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com |