Cutt-off wheels 230x2,5x22,23 mm cranked A30R PREMIUM inox

Article no.: 41511
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 41511
EAN / GTIN 9003170415118
Manufacturer number 41511
L-Number L50150 101

Description

Description:

The PREMIUM cut-off wheel for the angle grinder is the tool you've always been looking for. With a particularly high chemical purity, this cut-off wheel is perfect for cutting metal sheets, profiles, pipes, bars and solid material made of stainless steel. It's designed to last while delivering excellent cutting results. Get ready to take your projects to the next level with this cut-off wheel.

Feature:

  • Form: 42 CUT-OFF WHEEL DEPR.
  • Specification : A 30 R- BFX A
  • Dimension (D x U x H): 230 x 2,5 x 22,23 mm
  • Diameter: 230 mm
  • Thickness: 2.5 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Vs /max: 80 m/s
  • Material suitability: Stainless steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • The chemical purity of the product prevents corrosion, pitting corrosion and reduction in fatigue strength for the best results on stainless steel
  • Extremely short working times thanks to excellent cutting ability and a low thermal load on the workpiece (heat build-up)
  • Specially for rust-resistant and acid-resistant steels

Application:

  • For machining different stainless steel grades
  • For cutting metal sheets, profiles, pipes, rods and solid material

Recommendation:

  • 0.75 to 1.9 mm for fastest cutting and minimum burr formation
  • 2.0 to 3.0 mm for maximum lifetime and stability

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart