40 F DIAL MICROMETER 1-2 INCH

Article no.: 4150901
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Micrometer with dial comparator

Identification numbers & Classifications

Article number 4150901
EAN / GTIN 4059192004293
Manufacturer number 4150901

Description

Version:

  • Operating and display units with satin chrome finish
  • Dial comparator is integrated in frame
  • Adjustable tolerance markers
  • Chrome plated steel frame, heat insulated
  • Retraction of the movable anvil ensures maximum wear resistance
  • Spindle and anvil are carbide-tipped
  • Stainless spindle is hardened throughout and ground
  • Locking device
  • Constant measuring force

Description:

Micromar 40 F vernier micrometer
  • Factory standard measuring range: 1 - 2″
  • Scale graduation fine pointer (inch): .00005″
Scope of delivery: Instruction manual, case

Feature:

  • Dial colour: White
  • Product type: 40 F
  • Numbering scale blade: 25-0-25;
  • Measuring range: 1 - 2″
  • Measuring range fine pointer (micrometer) inch: ± .0025″
  • Spindle pitch (imperial): .025″
  • Scale graduation inch: .0001''
  • Error limit inch: .00008″
  • Parallelism deviation inch (text): .00008″
  • Error limit Ge fine pointer inch: .00005″
  • Flatness deviation inch (text): .00001″
  • Dimension a in mm: 174 mm
  • Dimension b in mm: 125 mm
  • Dimension d in mm: 85 mm
  • Dimension e in mm: 56 mm
  • Dimension c in mm: 30 mm
  • Measuring force: 9 N
  • Measuring force (text): 9
  • Spindle diameter_mm: 7.5 mm
  • Parallelism deviation in µm: 1 µm
  • Flatness deviation in µm: 0.2 µm

Standard:

Factory standard

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart