40 FC DIAL MICROMETER, 0-25 mm ceramic FACES

Article no.: 4150200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Micrometer with dial comparator

Identification numbers & Classifications

Article number 4150200
EAN / GTIN 4059192004262
Manufacturer number 4150200
L-Number L40080 504

Description

Version:

  • Operating and display units with satin chrome finish
  • Dial comparator is integrated in frame
  • Adjustable tolerance markers
  • Chrome plated steel frame, heat insulated
  • Retraction of the movable anvil ensures maximum wear resistance
  • Spindle and anvil are carbide-tipped
  • Stainless spindle is hardened throughout and ground
  • Locking device
  • Constant measuring force

Description:

Micromar 40 FC vernier micrometer
  • Factory standard measuring range: 0 - 25 mm
  • cale graduation (µm): 1 µm
Scope of delivery: Operating instructions, case

Feature:

  • Dial colour: White
  • Product type: 40 FC
  • Measuring range: 0 - 25 mm
  • Dimension a in mm: 149 mm
  • Dimension b in mm: 100 mm
  • Dimension d in mm: 71 mm
  • Dimension e in mm: 32 mm
  • Dimension c in mm: 16 mm
  • Measuring force: 9 N
  • Measuring force (text): 9
  • Spindle diameter_mm: 7.5 mm
  • Error limit_µm: 2 µm
  • Error limit Ge (µm): 1 µm
  • Parallelism deviation in µm: 1 µm
  • Scale graduation (µm): 1 µm
  • Spindle pitch_mm: 0.5 mm
  • Flatness deviation in µm: 0.2 µm

Standard:

Factory standard

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart