Cutting pliers high capacity ESD

Article no.: 415.E
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Snipe nose pliers

    Identification numbers & Classifications

    Article number 415.E
    EAN / GTIN 3148511754931
    Manufacturer number 415.E
    L-Number L60130 5392

    Description

    Description:

    • Protects electronic components against electrostatic discharge (ESD) hazards
    • These pliers are suitable for high force and series work and cut a wide range of materials
    • The cut-off retention model prevents wire ejection

    Feature:

    • B [mm]: 16
    • C [mm]: 16
    • E [mm]: 8
    • L [mm]: 130
    • Cut: H
    • Cu - Ni Ø [mm]: 0.3 - 2.0
    • Fe 30 HRc diam [mm]: 1.0

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart