Cutt-off wheels 115x2,0x22,23 mm straight A30R PREMIUM inox

Article no.: 41489
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 41489
    EAN / GTIN 9003170414890
    Manufacturer number 41489

    Description

    Description:

    The PREMIUM cut-off wheel for the angle grinder is the tool you've always been looking for. With a particularly high chemical purity, this cut-off wheel is perfect for cutting metal sheets, profiles, pipes, bars and solid material made of stainless steel. It's designed to last while delivering excellent cutting results. Get ready to take your projects to the next level with this cut-off wheel.

    Feature:

    • Form: 41 CUT-OFF WHEEL,REINF.
    • Specification : A 30 R- BFX A
    • Dimension (D x T x H): 115 x 2,0 x 22,23 mm
    • Diameter: 115 mm
    • Thickness: 2 mm
    • Drill hole: 22.23 mm
    • Grain size: 30
    • Vs /max: 80 m/s
    • Material suitability: Stainless steel
    • Product line: PREMIUM
    • Tool for: Angle grinder

    Advantage:

    • The chemical purity of the product prevents corrosion, pitting corrosion and reduction in fatigue strength for the best results on stainless steel
    • Extremely short working times thanks to excellent cutting ability and a low thermal load on the workpiece (heat build-up)
    • Specially for rust-resistant and acid-resistant steels

    Application:

    • For machining different stainless steel grades
    • For cutting metal sheets, profiles, pipes, rods and solid material

    Recommendation:

    • 0.75 to 1.9 mm for fastest cutting and minimum burr formation
    • 2.0 to 3.0 mm for maximum lifetime and stability

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart