Double ended open ring spanner angled OPEN RING size 1/2 x 9/16″ L.180mm

Article no.: 41483234
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 41483234
EAN / GTIN 4018754022878
Manufacturer number 41483234
L-Number L60010 779

Description

Description:

  • With hexagon
  • Chrome alloy steel, chrome-plated.

Feature:

  • Length [mm): 180 mm
  • m1: 9,5 mm
  • m2: 11 mm
  • Output profile: Hexagonal AS-drive
  • Weight: 87 g
  • Width across flats 1 [inch]: 1/2 ″
  • Width across flats 2 [inch]: 9/16 ″

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart