Double ended open ring spanner angled OPEN RING size 1/4 x 5/16″ L.105mm

Article no.: 41481620
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 41481620
EAN / GTIN 4018754022847
Manufacturer number 41481620
L-Number L60010 900

Description

Description:

  • With hexagon
  • Chrome alloy steel, chrome-plated.

Feature:

  • Length [mm): 105 mm
  • m1: 3,7 mm
  • m2: 5 mm
  • Output profile: Hexagonal AS-drive
  • Weight: 32 g
  • Width across flats 1 [inch]: 1/4 ″
  • Width across flats 2 [inch]: 5/16 ″

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart