OPEN RATCH Combination ratchet wrench size 11/16″ L.226mm

Article no.: 41473838
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 41473838
EAN / GTIN 4018754331567
Manufacturer number 41473838

Description

Description:

  • Ratchet ring spanner with inch, same wrench widths
  • Ring side 15° angled design with double hexagon
  • 72 teeth, working angle 5°
  • Jaw position 15°.
  • Right/left tightening by switching on the ring side
  • Stable, slim and lightweight construction
  • High bending strength due to double T-profile
  • Non-slip, pleasant feel thanks to the STAHLWILLE round finish
  • Forged in a die, hardened and cooled in an oil bath
  • Chrome alloy steel, chrome-plated.

Feature:

  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • d: 30,5 mm
  • Length [mm): 226 mm
  • Mouth position: 15 °
  • Number of teeth: 72
  • Weight: 168 g
  • Width across flats [inch]: 11/16 ″
  • Width across flats 1 [inch]: 11/16 ″
  • Width across flats 2 [inch]: 11/16 ″
  • Width mm (b): 35 mm
  • Working angle: 5 °

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart