40 A MICROMETER, 6 TO 7 INCH

Article no.: 4134906
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification numbers & Classifications

Article number 4134906
EAN / GTIN 4059192003999
Manufacturer number 4134906
L-Number L40080 937

Description

Version:

  • Operating and display units with satin chrome finish
  • Hard lacquered steel frame
  • Spindle and anvil made of hardened steel, carbide-tipped
  • Heat insulators
  • Rapid drive with integrated ratchet
  • Locking device

Description:

Micromar 40 A outside micrometer
  • Factory standard measuring range inch: 6 - 7″
  • Scale graduation inch: .0001''
Scope of delivery: Instruction manual, +adjusting gauge (from measuring range 1-2″), case

Feature:

  • Calibration type: Uncalibrated
  • Product type: 40 A
  • Spindle pitch (imperial): .025″
  • Error limit inch: .00028″
  • Scale graduation inch: .0001''
  • Remark Dimensions: * with scale display ″0″
  • Dimension a in mm: 182 mm
  • Dimension b in mm: 95.5 mm
  • Dimension c in mm: 13 mm
  • Spindle diameter_mm: 6.5 mm

Standard:

Factory standard

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart