Torque adapter easyTorque electric for slimBits and slimVario® holder in blister 0.8 Nm

Article no.: 41341
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 41341
EAN / GTIN 4010995413415
Manufacturer number 41341
L-Number L60070 3600

Description

Description:

  • Increases your efficiency: Fully compatible with the Wiha slimBit system.
  • Increases your efficiency: The correct torque protects material from damage and means no follow-up work.
  • Lowers your costs: The correct torque protects you from warranty claims.
  • Lowers your costs: Torque tool extension for LiftUp and slimVario® screwdriver sets.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Application: For controlled fastening for live parts up to 1,000 V AC, such as circuit breakers.
  • The easyTorque adapter provides controlled screw tightening combined with safe work practices for electric applications. This torque adapter guarantees process-safe use, thus safeguarding against material damage and eliminating the need for refinishing. Compatible with all slimVario products, the insulated easyTorque adapter also ensures a secure hold for 75 mm slimBits. The handy adapter thus transforms the slimVario screwdriver with bit holder, the slimVario Stubby electric and the LiftUp electric screwdriver with bit magazine into a torque tool in next to no time. A click signal can be heard and the yellow ring and red adapter seen rotating in opposite directions when the torque is reached. The easyTorque adapter undergoes an individual piece test as per the international IEC 60900 standard, allowing users to work safely on live parts up to 1,000 V AC.
  • Manufactured acc. to IEC 60900.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • Torque value fixed (Nm): 0.8
  • Tolerance (%): 10
  • Handle diameter (mm): 5.5
  • Overall length (mm): 59
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart