40 A Micrometer 100-125 mm in Case w. DKS

Article no.: 4134004DKS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 4134004DKS
EAN / GTIN 4059192003685
Manufacturer number 4134004DKS

Description

Version:

  • Operating and display units with satin chrome finish
  • Hard lacquered steel frame
  • Spindle and anvil made of hardened steel, carbide-tipped
  • Heat insulators
  • Rapid drive with integrated ratchet
  • Locking device

Description:

Micrometer Micromar 40 A; ; DIN 863-1; Measuring range: 100 - 125 mm; Readings_mm: 0.01 mm; Package contains: setting standard (measuring range of 25-50 mm), instruction manual, case

Feature:

  • Calibration type: with Dakks calibration
  • Product type: 40 A
  • Measuring range: 100 - 125 mm
  • Scale divisions mm: 0,01
  • Remark Dimensions: * with scale display ″0″
  • Dimension a in mm: 131 mm
  • Dimension b in mm: 71.5 mm
  • Dimension c in mm: 13 mm
  • Spindle diameter_mm: 6.5 mm
  • Error limit_µm: 6 µm
  • Spindle pitch_mm: 0.5 mm

Standard:

DIN 863-1

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart