40 A Micrometer 50-75 mm res. 0,01 mm w.c.

Article no.: 4134002KAL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 4134002KAL
EAN / GTIN 4059192003661
Manufacturer number 4134002KAL

Description

Description:

Micrometer Micromar 40 A

DIN 863-1
Measuring range: 50 - 75 mm mm
Readings_mm: 0,01
Package contains: setting standard (measuring range of 25-50 mm), instruction manual, case

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart