40 K BALL TIP,SLIP-ON ANVIL,5

Article no.: 4130099
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification numbers & Classifications

Article number 4130099
EAN / GTIN 4059192003630
Manufacturer number 4130099

Description

Version:

  • For measuring pipe wall thicknesses
  • For placing on the anvil or rotating spindle with ø 7.5 mm

Description:

40 k Ball tip slip-on anvil (Ø 5,0 mm)

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Micromar
  • Product group name: Micrometers
  • Product name: Ball attachment
  • Product type: 40 k

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart