{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 150 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 in | |
Reversible reading | mm / inch | |
Measurement deviation E MPE | ±0.03 mm | |
Depth gauge available | yes | |
Depth gauge | rectangular 3.7×1.3 | |
Interface | USB interface | |
Jaw length | 40 mm | |
Measured value saving | Once-off setting of the zero position | |
Auto switch-off | yes | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR1632 | |
Type of product | Universal calipers |
Article number |
412805 150
Copy |
|
EAN / GTIN |
4045197574404
Copy |
|
Manufacturer number |
412805 150
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |