Industrial electric heavy-duty diagonal cutters with DynamicJoint® with switchable opening spring 200 mm, 8"

Article no.: 41280
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 41280
EAN / GTIN 4010995412807
Manufacturer number 41280
L-Number L60070 4724

Description

Description:

  • Simplifies your work: Up to 40% more cutting force thanks to optimised leverage.
  • Protects your health: Reduces strain from continuous work thanks to opening spring.
  • Protects your health: Special DynamicJoint® design reduces effort required for cutting.
  • Lowers your costs: Durable thanks to high-quality, chrome-plated plier surface to prevent corrosion.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Application: Power-assisted all-round diagonal cutter for cutting soft to extremely hard wires and cables.
  • Standards: Manufactured acc. to IEC 60900.
  • Precise and clean cutting of soft and hard wire
  • Spezielle Gelenkkonstruktion DynamicJoint® und optimierte Hebelübersetzung für bis zu 40% mehr Power
  • With switchable opening spring
  • Kind to hands and muscles
  • Safe operation up to 1,000 V AC
  • Cutting many cables and wires to length over a long period requires a great deal of force and causes considerable strain on wrists. Wiha heavy-duty diagonal cutters with a two-component handle provide effortless cutting for tough usage. The plier joint with DynamicJoint® ensures hand force is optimally applied when cutting, providing up to 40% greater cutting force. Its triggered opening spring allows the user to work effortlessly for long periods of time. With their semi-circular head, these powerful pliers also guarantee a clean cut edge. The ergonomically shaped plier handle ensures comfortable, fatigue-proof work. These heavy-duty diagonal cutters are also manufactured as per the international IEC 60900 standard and are thus approved for working on live parts up to 1,000 V AC. These heavy-duty diagonal cutters are the ideal tool for applications in the field of electrics.
  • To benefit from this product for as long as possible, we recommend regularly applying a drop of oil after use.
  • DIN ISO 5749.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • Diameter max (mm): 2.8
  • Overall length (mm): 200
  • Overall length (Inch): 8″
  • Cutting force: 19
  • Medium-hard wire (mm): 4.2
  • Hard wire (mm): 3
  • Hardened spring steel (mm): 2.5
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart