{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HCT | |
Standard | ISO 13385 | |
Measuring range | 0 mm - 200 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 in | |
Reversible reading | mm / inch | |
Measurement deviation E MPE | ±0.03 mm | |
Depth gauge available | yes | |
Depth gauge | rectangular 3.7×1.3 | |
Interface | Bluetooth interface | |
Jaw length | 50 mm | |
Wireless application | HID (Human Interface Device); HCT Mobile App; HCT Windows app | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Battery type | Button cell | |
Article no of the battery / rechargeable battery fitted | 081560 No. CR2032 | |
Type of product | Universal calipers |
Article number | 412790 200 | |
EAN / GTIN | 4062406629441 | |
Manufacturer number | 412790 200 |