Heavy-duty diagonal cutters Industrial with DynamicJoint® with switchable opening spring 200 mm, 8"

Article no.: 41277
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
Price for 5 Piece: 158.10 £
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 41277
Copy
EAN / GTIN 4010995412777
Copy
Manufacturer number 41277
Copy
L-Number L60070 4746
Copy
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Simplifies your work: Up to 40% more cutting force thanks to optimised leverage.
  • Protects your health: Reduces strain from continuous work thanks to opening spring.
  • Protects your health: Special DynamicJoint® design reduces effort required for cutting.
  • Application: Power-assisted all-round diagonal cutter for cutting soft to extremely hard wires and cables.
  • Precise and clean cutting of soft and hard wire
  • Spezielle Gelenkkonstruktion DynamicJoint® und optimierte Hebelübersetzung für bis zu 40% mehr Power
  • With switchable opening spring
  • Kind to hands and muscles
  • Cutting many cables and wires to length over a long period requires a great deal of force and causes considerable strain on wrists. Wiha heavy-duty diagonal cutters with a Classic handle provide effortless cutting for tough usage. The plier joint with DynamicJoint® ensures hand force is optimally applied when cutting, providing up to 40% greater cutting force. With their semi-circular head, these powerful pliers also guarantee a clean cut edge. The heavy-duty diagonal cutters are especially suited to applications in the field of mechanics.
  • To benefit from this product for as long as possible, we recommend regularly applying a drop of oil after use.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Diameter max (mm): 2.8
  • Overall length (mm): 200
  • Overall length (Inch): 8″
  • Cutting force: 19
  • Medium-hard wire (mm): 4.2
  • Hard wire (mm): 3
  • Hardened spring steel (mm): 2.5
  • with battery / rechargeable battery: No

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart