Heavy-duty diagonal cutters Industrial with DynamicJoint® with switchable opening spring 180 mm, 7"

Article no.: 41272
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 41272
EAN / GTIN 4010995412722
Manufacturer number 41272
L-Number L60070 4093

Description

Description:

  • Simplifies your work: Up to 40% more cutting force thanks to optimised leverage.
  • Protects your health: Special DynamicJoint® design reduces effort required for cutting.
  • Protects your health: Reduces strain from continuous work thanks to opening spring.
  • Application: Power-assisted all-round diagonal cutter for cutting soft to extremely hard wires and cables.
  • Precise and clean cutting of soft and hard wire
  • Spezielle Gelenkkonstruktion DynamicJoint® und optimierte Hebelübersetzung für bis zu 40% mehr Power
  • With switchable opening spring
  • Kind to hands and muscles
  • Cutting many cables and wires to length over a long period requires a great deal of force and causes considerable strain on wrists. Wiha heavy-duty diagonal cutters with a Classic handle provide effortless cutting for tough usage. The plier joint with DynamicJoint® ensures hand force is optimally applied when cutting, providing up to 40% greater cutting force. With their semi-circular head, these powerful pliers also guarantee a clean cut edge. The heavy-duty diagonal cutters are especially suited to applications in the field of mechanics.
  • To benefit from this product for as long as possible, we recommend regularly applying a drop of oil after use.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Diameter max (mm): 2.5
  • Overall length (mm): 180
  • Overall length (Inch): 7″
  • Cutting force: 18
  • Medium-hard wire (mm): 3.8
  • Hard wire (mm): 2.7
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart