30 EWRi Dig. Depth caliper 200 mm int. wirele. IP67, with calibration

Article no.: 4126754KAL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Depth gauge

    Identification numbers & Classifications

    Article number 4126754KAL
    EAN / GTIN 4059192058364
    Manufacturer number 4126754KAL
    L-Number L40080 2977

    Description

    Version:

    • High contrast digit display
    • Locking screw above
    • Lapped guideway
    • Measuring surfaces made of steel
    • Slide and beam made of hardened stainless steel
    • Immediate measurements due to the Reference System
    • Raised guideway for the protection of the scale
    • Excellent resistance against dust, coolants and lubricants
    • Dirt wipers are integrated in the slide

    Description:

    Digital depth caliper MarCal 30 EWRi Measuring range: 0 - 200 mm
    • Digit increment mm/inch: 0.01 mm / 0.0005 inch
    • Data interface: Integrated wireless
    • IP protection class: IP 67
    Scope of delivery: Battery, operating instructions, case.

    Feature:

    • function: Counting direction reversal
    • function: RESET (zeroing the display)
    • function: PRESET (dimensional presetting)
    • function: ON/OFF
    • function: mm/inch
    • Calibration type: with calibration
    • Product group name: Caliper gauge
    • Product group name: MarCal
    • function: LOCK function (keypad lock)
    • Data interface: Integrated Wireless
    • function: HOLD (measured value storage)
    • Product name: Digital depth caliper
    • function: DATA (data transmission)
    • Battery type: CR 2032 (3V Lithium)
    • function: AUTO-ON / OFF
    • Product type: 30 EWRi
    • Digit increment mm/inch: 0.01 / .0005″
    • Measuring range: 0 - 8″
    • Measuring range: 0 - 200 mm
    • Error limit inch: .001″
    • Dimension a in mm: 284 mm
    • Dimension b in mm: 100 mm
    • Digit height: 11 mm
    • Error limit (mm): 0.03 mm

    Standard:

    ISO 13385-2

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart