30 EWRi Pocket Depth Caliper 25 mm (1″) Res.0,01mm, in Box

Article no.: 4126751
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Depth gauge

Identification numbers & Classifications

Article number 4126751
EAN / GTIN 4059192061937
Manufacturer number 4126751
L-Number L40080 2623

Description

Version:

  • High contrast digit display
  • Locking screw above
  • Lapped guideway
  • Measuring pin with spherical measuring surface made of hardened steel
  • Measuring bridge element made of wear-resistant anodized and lightweight aluminum
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Excellent resistance against dust, coolants and lubricants
  • Dirt wipers are integrated in the slide

Description:

Digital depth caliper MarCal 30 EWRi Measuring range: 0 - 25 mm
  • Digit increment mm/inch: 0.01 mm / 0.0005 inch
  • Data interface: Integrated wireless
  • IP protection class: IP 67
Scope of delivery: Battery, operating instructions, case.

Feature:

  • function: Counting direction reversal
  • Calibration type: Uncalibrated
  • Depth measurement: round
  • function: RESET (zeroing the display)
  • function: PRESET (dimensional presetting)
  • function: ON/OFF
  • function: mm/inch
  • Product group name: Caliper gauge
  • Product group name: MarCal
  • function: LOCK function (keypad lock)
  • Application: Small, handy, practical Ideal for mobile use in production, inspection and assembly For small measuring depths in bores, grooves, slots, etc.
  • Data interface: Integrated Wireless
  • function: HOLD (measured value storage)
  • Product name: Digital depth caliper
  • function: DATA (data transmission)
  • Battery type: CR 2032 (3V Lithium)
  • function: AUTO-ON / OFF
  • Product type: 30 EWRi
  • Digit increment mm/inch: 0.01 / .0005″
  • Measuring range: 0 - 25 mm
  • Measuring range: 0 - 1″
  • Error limit inch: .0008″
  • Dimension a in mm: 129 mm
  • Dimension b in mm: 48 mm
  • Digit height: 11 mm
  • Error limit (mm): 0.02 mm

Standard:

ISO 13385-2

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart