Hand carts

Article no.: 4124V
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4124V
EAN / GTIN 4017976741246
Manufacturer number 4124V
L-Number L90080 1227

Description

Version:

mounted

Description:

Made of tubular steel, welded and powder coated. Rail 250 mm high, platform, sides and ends made of water-resistant plywood. Bogie steering with shaft and handle. Wheels with solid rubber tyres, hubs with roller bearings. Shaft with safety handle and with an automatic damped retraction in resting position. With automatic braking system effective on the front wheels according to the European Standard EN 1757-3.

Feature:

Total load capacity (kg): 400
Length of usable platform (mm): 1145
Width of usable platform (mm): 645
Height of loading platform (mm): 307
Total length (mm): 1375
Total width (mm): 700
Total height (mm): 1185
Tyres: Solid rubber
Wheel size (mm): 250 x 60

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart