Crimp tool automatic for wire-end sleeves hex crimping 0,08 - 16 mm² 210 mm, 0.08 - 16

Article no.: 41246
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 41246
EAN / GTIN 4010995412463
Manufacturer number 41246
L-Number L60070 3634

Description

Description:

  • Makes handling easier: Thanks to hexagonal crimping, small wire-end sleeves no longer get caught.
  • Lowers your costs: An integrated lever enables users to interrupt the crimping process at any time to protect the pliers.
  • Increases your safety: Safe work through feed aid prevents crimping the plastic cover of wire-end sleeves.
  • Increases your efficiency: Covers a large application area from 0.08 - 16 mm².
  • Increases your efficiency: Pressing power automatically adjusted to the wire end sleeve dimensions.
  • Application: For processing of wire-end sleeves with and without isolating collar according to DIN 46228, EN 50027.
  • Large crimping range from 0,08 - 16,00 mm² / 2 x 0,25 - 2 x 10,00 mm²
  • High quality crimping thanks to automatically adjusted pressure force
  • Cancel manually by emergency unlocking
  • Feeding aid protects the sleeve
  • Conventional use of crimping pliers poses a risk that wire-end sleeves will snag in the pliers or be crimped incorrectly. These automatic crimping pliers with hex crimping can eliminate unnecessary cable and wire-end sleeve waste. With a wide crimping range between 0.08 and 16 mm², they conveniently combine two crimping pliers in a single tool. The crimping pliers thus cover most applications. The hexagonal crimping prevents small wire-end sleeves from snagging. The feed also provides process safety by preventing the plastic cover from being crimped. Thanks to its automated crimp function, the pliers are suitable for empty sleeves (up to 16 mm²) and twin sleeves (up to 10 mm²). The elastic, impact-cushioning plastic handles guarantee comfortable, fatigue-free work. An integrated lever ensures that the crimping process can be stopped manually at any time.

Feature:

  • Tool for electrics: Yes
  • Self service - packing: Yes
  • ESD article: No
  • Overall length (mm): 210
  • Area stripped, cross section min (mm²): 0.08
  • Area stripped, cross section max (mm²): 16
  • Area stripped, cross section min – max (mm²): 0.08 - 16
  • Min AWG size: 28
  • Max AWG size: 5
  • Min. - Max. AWG size: 28 - 5
  • with battery / rechargeable battery: No

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart