{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Depth gauge | rectangular 6.2×2.2 | |
Measuring range | 0 mm - 150 mm | |
Reading (round dial) | 0.01 mm | |
Pointer revolution | 1 mm | |
Measurement deviation E MPE | ± 0.02 mm | |
Jaw length | 40 mm | |
Measurement technology | analogue | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Type of product | Dial calipers |
Article number | 412405 150/01 | |
EAN / GTIN | 4946368688206 | |
Manufacturer number | 505-732 |
This article |
Recommendations |
|
---|---|---|
Dial calipers, Type: 150/01
on request
In stock
92 pieces in stock
£108.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
392 pieces in stock
£60.89
plus VAT at the current rate
Prices plus delivery costs
|
|
Measuring range | 0 mm - 150 mm | 0 mm - 150 mm |
Standard | ISO 13385 | ISO 13385 |
Jaw length | 40 mm | 40 mm |
Depth gauge | rectangular 6.2×2.2 | rectangular 4.8×1.7 |
Material | Stainless steel, INOX | Stainless steel, INOX |
Measurement technology | analogue | analogue |
Type of product | Dial calipers | Dial calipers |