Screwdriver and bit set slimVario® Mixed, 19-pcs. incl. folding bag

Article no.: 41231
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 41231
EAN / GTIN 4010995412319
Manufacturer number 41231
L-Number L60070 3507

Description

Description:

  • Simplifies your work: All tools securely arranged in a robust, orderly bag.
  • Increases your efficiency: Extensive interchangeable blade system saves you space.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Increases your safety: Wiha slimBits ensure good, protected access to deep-set screws.
  • Application: For screw fastening on live parts up to 1,000 V AC.
  • Practical and robust bag
  • Ergonomic working – Recommended by doctors and therapists of the German Campaign for Healthier Backs
  • Safe operation up to 1,000 V AC
  • slimBits allow access to low-lying screws thanks to inserted insulation
  • Expandable and compatible with EVF products
  • Kind to hands and muscles
  • Many different screw profiles are required for work at different points of use such as construction sites, solar power systems and electrical enclosures. The slimVario® screwdriver set with slimBits covers all standard screw profiles and is thus flexible in its use. Safely and tidily stored away * in a robust bag, these electrician's tools are eminently suitable for portable use. The 9-pc. tool set offers optimum space savings through a comprehensive interchangeable bit system. Thanks to Wiha slimTechnology, the contained slimBit blades are up to 33% slimmer and can therefore * easily reach low-lying screw and spring elements. When these slim blades are used with the extra short stubby handle, screws can be effortlessly reached even in confined spaces. The long handle is used for low-lying screws and greater power transmission. Each tool in the set has undergone an individual piece test as per the international IEC 60900 standard, allowing users to work safely on live parts up to 1,000 V AC.
  • Manufactured acc. to IEC 60900.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Screwdriver with bit holder SoftFinish® electric slimVario Stubby 6.0 mm (41229)
  • 1x Screwdriver with bit holder SoftFinish® electric slimVario for slimBits 6.0 mm (34577)
  • 1x slimBit electric bit Slotted 2.5 mm x 75 mm (34578)
  • 1x slimBit electric bit Slotted 3.5 mm x 75 mm (41159)
  • 1x slimBit electric bit Slotted 5.5 mm x 75 mm (34581)
  • 1x slimBit electric bit Phillips PH1 x 75 mm (34583)
  • 1x slimBit electric bit Phillips PH2 x 75 mm (34584)
  • 1x slimBit electric bit Pozidriv PZ1 x 75 mm (34585)
  • 1x slimBit electric bit Pozidriv PZ2 x 75 mm (34586)
  • 1x slimBit electric bit PlusMinus/Pozidriv SL/PZ1 x 75 mm (34589)
  • 1x slimBit electric bit PlusMinus/Pozidriv SL/PZ2 x 75 mm (34590)
  • 1x slimBit electric bit TORX® T9 x 75 mm (41160)
  • 1x slimBit electric bit TORX® T10 x 75 mm (35507)
  • 1x slimBit electric bit TORX® T15 x 75 mm (35508)
  • 1x slimBit electric bit TORX® T20 x 75 mm (35509)
  • 1x slimBit electric bit Hex 3.0 mm x 75 mm (37147)
  • 1x slimBit electric bit Hex 4.0 mm x 75 mm (37225)
  • 1x slimBit electric bit Hex 5.0 mm x 75 mm (37226)
  • 1x Folding bag

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart