Hand carts

Article no.: 4122L
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 4122L
    EAN / GTIN 4017976041223
    Manufacturer number 4122L
    L-Number L90070 430

    Description

    Version:

    mounted

    Description:

    Made of tubular steel, welded and powder coated. Rail 250 mm high, platform, sides and ends made of water-resistant plywood. Bogie steering with shaft and handle. Wheels with pneumatic tyres, hubs with roller bearings. Shaft with safety handle and with an automatic damped retraction in resting position. With automatic braking system effective on the front wheels according to the European Standard EN 1757-3.

    Feature:

    Total load capacity (kg): 400
    Length of usable platform (mm): 945
    Width of usable platform (mm): 545
    Height of loading platform (mm): 312
    Total length (mm): 1204
    Total width (mm): 600
    Total height (mm): 1185
    Tyres: Pneumatic
    Wheel size (mm): 260 x 85

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart