Cable cutter, 16 mm

Article no.: 412.16
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 412.16
EAN / GTIN 3148511754603
Manufacturer number 412.16
L-Number L60130 1648

Description

Description:

  • Strong cutting performance, no deformation of electric cables
  • Safety stop

Feature:

  • B [mm]: 54
  • C [mm]: 28
  • d [mm]: 16
  • d min. - max. [mm]: 80 - 370
  • E [mm]: 14
  • L [mm]: 290
  • L1 [mm]: 45
  • [kg]: 0.670

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart