25 EWRi Digital Univ.-Caliper 1250mm / 50″ iwi in case w.c.

Article no.: 4119053KAL
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 1,250 mm
Measurement technology digital
Power supply Battery-powered
Type of product Universal calipers

Identification numbers & Classifications

Article number 4119053KAL
EAN / GTIN 4059192062040
Manufacturer number 4119053KAL

Description

Description:

Digital universal calipers Multimar 25 EWRi
Application range, outside: 0 - 1250
Resolution mm/inch: 0.01 / .0005″
Data interface: Integrated Wireless
IP protection category: IP 65
Package contains: battery, instruction manual, mounting and resting blocks, wooden case, without arms/attachments and anvils

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart