25 EWR Digital Univ.-Caliper 300mm / 12″ Data in case w.c.

Article no.: 4119000KAL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 300 mm
Measurement technology digital
Power supply Battery-powered
Type of product Universal calipers

Identification numbers & Classifications

Article number 4119000KAL
EAN / GTIN 4059192003258
Manufacturer number 4119000KAL

Description

Description:

Digital universal calipers Multimar 25 EWR
Application range, outside: 0 - 300
Resolution mm/inch: 0,01 / .0005″
Data interface: USB, Digimatic, Opto RS-232C, wireless
IP protection category: IP 65
Package contains: battery, instruction manual, mounting and resting blocks, wooden case, without arms/attachments and anvils

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart