16 EWRi-V Dig.Caliper 200mm/8″ incl. Accessories iwi w.c.

Article no.: 4118907KAL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Universal calipers

Identification numbers & Classifications

Article number 4118907KAL
EAN / GTIN 4059192057305
Manufacturer number 4118907KAL

Description

Description:

Digital universal caliper MarCal 16 EWRi-V
Measuring range: 0 - 200 mm
Resolution mm/inch: 0,01 mm / 0,0005 inch
Depth rod: rectangular
Data interface: Integrated Wireless
IP protection category: IP 67
Package contains: setting gage for inside measurement 16 Eel, measuring force device 16 Ec, depth measuring bridge 16 Em, anvils for outside measurement 16 Eea 1-3, anvils for inside measurement 16Eei 1-3, battery, test certificate, instruction manual, case

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart