16 EWRi-V Dig. Caliper Set 200 mm incl. Accessories w. DC

Article no.: 4118907DKS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 200 mm
Measurement technology digital
Power supply Battery-powered
Type of product Universal calipers

Identification numbers & Classifications

Article number 4118907DKS
EAN / GTIN 4059192057305
Manufacturer number 4118907DKS

Description

Version:

  • High contrast digit display
  • Locking screw above
  • Lapped guideway
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Excellent resistance against dust, coolants and lubricants
  • Dirt wipers are integrated in the slide

Description:

Digital universal caliper MarCal 16 EWRi-V; Measuring range: 0 - 200 mm; Resolution mm/inch: 0.01 mm / 0.0005 inch; Depth Rod: rectangular; Data interface: Integrated wireless; IP protection category: IP 67; Package contains: battery, instruction manual, case, setting gage for inside measurement 16 Eel, measuring force device 16 Ec, depth measuring bridge 16 Em, anvils for outside measurement 16 Eea 1-3, anvils for inside measurement 16Eei 1-3

Feature:

  • function: RESET (zeroing the display)
  • function: PRESET (dimensional presetting)
  • function: ON/OFF
  • function: mm/inch
  • Calibration type: with Dakks calibration
  • Product group name: Caliper gauge
  • Product group name: MarCal
  • function: LOCK function (keypad lock)
  • Data interface: Integrated Wireless
  • function: HOLD (measured value storage)
  • Application: Can be used as a standard caliper gauge (quadruple measuring device) with standard accessories for measuring recesses, grooves, etc. with special accessories for measuring threads, bores, gear teeth
  • Depth measurement: angular
  • Product name: Digital universal caliper gauge
  • function: DATA (in conjunction with data connection cable)
  • Battery type: CR 2032 (3V Lithium)
  • function: AUTO-ON / OFF
  • Product type: 16 EWRi-V
  • Digit increment mm/inch: 0.01 / .0005″
  • Measuring range: 0 - 8″
  • Measuring range: 0 - 200 mm
  • Error limit inch: .001″
  • Dimension d in mm: 285 mm
  • Dimension b in mm: 48 mm
  • Dimension c in mm: 16.5 mm
  • Dimension e in mm: 16 mm
  • Digit height: 11 mm
  • Error limit (mm): 0.03 mm

Standard:

Factory standard

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart