Double ended ring spanner size 13/16 x 15/16″ L.410mm

Article no.: 41162630
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 41162630
EAN / GTIN 4018754133550
Manufacturer number 41162630
L-Number L60010 2396

Description

Description:

  • extra long
  • With spline drive profile
  • 15° angled
  • MS-33787, MIL-W-8982
  • HPQ® high performance steel, chrome-plated.

Feature:

  • Length [mm): 410 mm
  • Output profile: Spline-Drive
  • Weight: 496 g
  • Width across flats 1 [inch]: 13/16 ″
  • Width across flats 2 [inch]: 15/16 ″

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart