Screwdriver with bit magazine LiftUp electric TORX® with 6 slimBits

Article no.: 41158
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 41158
EAN / GTIN 4010995411589
Manufacturer number 41158
L-Number L60070 3632

Description

Description:

  • Increases your efficiency: Wiha LiftUp electric saves 75% volume and 50% less weight for 100 % efficiency.
  • Protects your health: No risk of injury, all blades stowed safely inside the handle.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Increases your safety: Wiha slimBits ensure good, protected access to deep-set screws.
  • Application: Suitable for controlled fastening for live parts up to 1,000 V AC, especially for portable use.
  • Note: Not for use with bit styles C 6.3 and E 6.3.
  • Clearly arranged and easy to remove
  • Saves 75% of space
  • slimBits allow access to low-lying screws thanks to inserted insulation
  • Expandable and compatible with EVF products
  • Safe operation up to 1,000 V AC
  • The screwdriver with the bit magazine LiftUp electric is the ideal companion for every electrician out on a job. The bit depot hidden in the handle provides space for 6 standard slimBits and extends out of the magazine at the press of a button, making it easy to take out the bits. The time-tested ClicFix holder grips all bits securely and reliably locks them into place. This technology transforms the bit magazine into an all-purpose screwdriver. The magazine bit holder also ensures maximum safety. Both the magazine bit holder and the slimBits that it contains are certified to the international IEC 60900 standard. The slender, 75 mm slimBits ensure perfect access to low-lying screws or spring clips thanks to protective insulation fully integrated into bits in the front section. The twistable cap brings a further advantage, ensuring convenient handling.
  • 6 mm slimBits only to be used in the slimVario® bit holder and slimTorque VDE bit holder (VDE torque system).
  • Manufactured acc. to IEC 60900.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: Yes
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x slimBit electric bit TORX® T8 x 75 mm (35506)
  • 1x slimBit electric bit TORX® T9 x 75 mm (41160)
  • 1x slimBit electric bit TORX® T10 x 75 mm (35507)
  • 1x slimBit electric bit TORX® T15 x 75 mm (35508)
  • 1x slimBit electric bit TORX® T20 x 75 mm (35509)
  • 1x slimBit electric bit TORX® T25 x 75 mm (36071)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart