Ratchet ring spanner size 17 x 19mm L.205mm

Article no.: 41131719
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 41131719
EAN / GTIN 4018754022182
Manufacturer number 41131719
L-Number L60010 6040
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • With double hexagon
  • straight
  • 22 tpi
  • chrome-plated

Feature:

  • a: 12 mm
  • d1: 33 mm
  • d2: 36 mm
  • Length [mm): 205 mm
  • Output profile: Double hexagon AS-drive
  • Weight: 188 g
  • Width across flats [mm]: 17 x 19 mm
  • Width across flats 1 [mm]: 17 mm
  • Width across flats 2 [mm]: 19 mm

Services & product advisors

Direct purchase
To shopping cart