Ratchet ring spanner size 16 x 18mm L.205mm

Article no.: 41131618
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 41131618
EAN / GTIN 4018754022175
Manufacturer number 41131618
L-Number L60010 90

Description

Description:

  • With double hexagon
  • straight
  • 22 tpi
  • chrome-plated

Feature:

  • a: 12 mm
  • d1: 33 mm
  • d2: 36 mm
  • Length [mm): 205 mm
  • Output profile: Double hexagon AS-drive
  • Weight: 196 g
  • Width across flats [mm]: 16 x 18 mm
  • Width across flats 1 [mm]: 16 mm
  • Width across flats 2 [mm]: 18 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart