Ratchet ring spanner size 9 x 10mm L.139mm

Article no.: 41130910
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 41130910
    EAN / GTIN 4018754022137
    Manufacturer number 41130910
    L-Number L60010 203

    Description

    Description:

    • With double hexagon
    • straight
    • 22 tpi
    • chrome-plated

    Feature:

    • a: 9 mm
    • d1: 20 mm
    • d2: 23 mm
    • Length [mm): 139 mm
    • Output profile: Double hexagon AS-drive
    • Weight: 80 g
    • Width across flats [mm]: 9 x 10 mm
    • Width across flats 1 [mm]: 9 mm
    • Width across flats 2 [mm]: 10 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart