18 EWR-V Dig.Caliper 500mm/20″ incl. Accessories Data w.c.

Article no.: 4112723KAL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Universal calipers

Identification numbers & Classifications

Article number 4112723KAL
EAN / GTIN 4059192002992
Manufacturer number 4112723KAL

Description

Description:

Digital universal caliper MarCal 18 EWR-V
Measuring range: 0 - 500 mm
Resolution mm/inch: 0,01 mm / 0,0005 inch
Depth rod:
Data interface: USB, Opto RS-232C, Digimatic
IP protection category: IP 65
Package contains: anvils, battery, instruction manual, case

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart