18 EWR-V, 20″/500 mm UNIVERSAL CALIPER

Article no.: 4112723
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 500 mm
Measurement technology digital
Power supply Battery-powered
Type of product Universal calipers

Identification numbers & Classifications

Article number 4112723
EAN / GTIN 4059192002992
Manufacturer number 4112723
L-Number L40080 1935

Description

Version:

  • High contrast digit display
  • Locking screw above
  • Immediate measurements due to the Reference System
  • Excellent resistance against dust, coolants and lubricants
  • Dirt wipers are integrated in the slide
  • Slide and beam made of hardened stainless steel
  • Measuring faces for outside measurement
  • Thread M2.5 measuring jaws to accommodate measuring anvils for internal and external measurements

Description:

Digital universal caliper MarCal 18 EWR-V Measuring range: 0 - 500 mm
  • Digit increment mm/inch: 0.01 mm / 0.0005 inch
  • Depth measurement:
  • Data interface: USB, Opto RS-232C, Digimatic
  • IP protection class: IP 65
Scope of delivery: Battery, case, instruction manual, measuring inserts

Feature:

  • Data interface: USB A
  • Calibration type: Uncalibrated
  • function: RESET (zeroing the display)
  • function: PRESET (dimensional presetting)
  • Data interface: Opto RS-232C
  • function: ON/OFF
  • function: mm/inch
  • Product group name: Caliper gauge
  • Product group name: MarCal
  • function: LOCK function (keypad lock)
  • Product name: Digital universal caliper gauge
  • Data interface: Digimatic
  • function: DATA (in conjunction with data connection cable)
  • Battery type: CR 2032 (3V Lithium)
  • function: AUTO-ON / OFF
  • Product type: 18 EWR-V
  • Digit increment mm/inch: 0.01 / .0005″
  • Measuring range: 0 - 500 mm
  • Measuring range: 0 - 20″
  • Application: ; For internal and external measurements of recesses, grooves, etc. ; Individual adaptation using measuring inserts with M2.5 thread ;
  • Error limit inch: .003″
  • Dimension a in mm: 680 mm
  • Dimension b in mm: 100 mm
  • Dimension d in mm: 81 mm
  • Dimension e in mm: 25 mm
  • Dimension c in mm: 16 mm
  • Digit height: 12.5 mm
  • Error limit (mm): 0.08 mm

Standard:

Factory standard

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart