18 EWR 40″/1000 CALIPER w.DC. W/OUTSIDE JAWS IP 65 W/ O/P

Article no.: 4112716DKS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 1,000 mm
Measurement technology digital
Power supply Battery-powered
Type of product Universal calipers

Identification numbers & Classifications

Article number 4112716DKS
EAN / GTIN 4059192002961
Manufacturer number 4112716DKS

Description

Version:

  • High contrast digit display
  • Locking screw above
  • Rounded measuring blades for inside measurements
  • Slide and beam made of hardened stainless steel
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Excellent resistance against dust, coolants and lubricants
  • Dirt wipers are integrated in the slide

Description:

Digital workshop caliper MarCal 18 EWR; Measuring range: 0 - 1000 mm; Resolution mm/inch: 0.01 mm / 0.0005 inch; Data interface: USB, Opto RS-232C, Digimatic; IP protection category: IP 65; Package contains: battery, instruction manual, case

Feature:

  • Data interface: USB A
  • Product type: 18 EWR
  • Digit increment mm/inch: 0.01 / .0005″
  • Measuring range: 0 - 40″
  • Measuring range: 0 - 1000 mm
  • Error limit inch: .0025″
  • Dimension a in mm: 1165 mm
  • Dimension b in mm: 150 mm
  • Dimension f in mm: 60 mm
  • Dimension e in mm: 30 mm
  • Dimension c in mm: 20 mm
  • Dimension d in mm: 20 mm
  • Digit height: 12.5 mm
  • Error limit (mm): 0.06 mm

Standard:

Factory standard

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart