18 ESA Digital caliper 1000 mm Light Weight with DC

Article no.: 4112623DKS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Universal calipers

Identification numbers & Classifications

Article number 4112623DKS
EAN / GTIN 4059192002893
Manufacturer number 4112623DKS
L-Number L40080 2973

Description

Description:

Digital workshop caliper MarCal 18 ESA Measuring range: 0 - 1000 mm
  • Digit increment mm/inch: 0.01 mm / 0.0005 inch
  • Data interface: none
  • IP protection class: none
Scope of delivery: Battery, operating instructions, case

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart