Standard bit set, 25 mm mixed 31 pcs. 1/4″ C6.3 in box with belt clip

Article no.: 41126
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 41126
EAN / GTIN 4010995411268
Manufacturer number 41126

Description

Description:

  • Increases your efficiency: All common 25mm bits in one compact, space-saving set.
  • Saves time: Simple and quick recognition of profile sizes thanks to contrasting laser marking.
  • Makes handling easier: Simple to hook on to work trousers thanks to the high quality clip holder.
  • Meets your requirements: Robust and precise bits for general fastening in trade and industry.
  • Product dimensions: 40 x 66 x 105 cm
  • Application: All types of fastening in trade and industry.
  • Packaging: Practical and sturdy plastic box.
  • Different screws, but the right bit not at hand? This cannot happen with the universal bit box from Wiha. With 30 different drives and a magnetic bit holder, the user is well equipped for a wide range of applications. The 25 mm bits with 1/4″ drive and colored ring can be easily removed from the box and used flexibly in combination with the magnetic bit holder. The high industrial quality ensures comfortable work, both for manual and machine operation. The magnetic holding feature of the integrated bit holder ensures easy and quick bit changes with just one hand, while guaranteeing an optimal grip. Especially during mobile use, the sturdy and handy plastic box with 1/4″ socket turns out to be a practical work item, which can be quickly and easily attached to the belt by using the belt clip. The multitude of Wiha standard bits, safely and neatly stored in a plastic box, help the user to work efficiently and in a structured manner.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No

Supplied with:

  • 1x bit standard 25 mm slot 4.5 mm with color ring
  • 1x bit standard 25 mm slot 5.5 mm with color ring
  • 1x bit standard 25 mm slot 6.0 mm with color ring
  • 2x bit standard 25 mm PH1 with color ring
  • 4x bit standard 25 mm PH2 with color ring
  • 2x bit standard 25 mm PH3 mm color ring
  • 2x bit standard 25 mm PZ1 with color ring
  • 4x bit standard 25 mm PZ2 with color ring
  • 2x bit standard 25 mm PZ3 mm color ring
  • 1x bit standard 25 mm TORX® T8 with color ring
  • 2x bit standard 25 mm TORX® T10 with color ring
  • 1x bit standard 25 mm TORX® T15 with color ring
  • 2x bit standard 25 mm TORX® T20 with color ring
  • 2x bit standard 25 mm TORX® T25 with color ring
  • 1x bit standard 25 mm TORX® T27 with color ring
  • 1x bit standard 25 mm TORX® T30 with color ring
  • 1x bit standard 25 mm TORX® T40 with color ring
  • 1x universal holder ¼″

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart