Ratchet wrench FastRatch size 16 5/8mm/″ L.191,3mm

Article no.: 41101616
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 41101616
    EAN / GTIN 4018754165100
    Manufacturer number 41101616
    L-Number L60010 4382

    Description

    Description:

    • Patented
    • Particularly suitable for union nuts
    • Metric and inch bolts/nuts can be operated with a wrench:
    - 8 mm - 5/16″
  • - 10 mm - 3/8″
  • - 11 mm-7/16″
  • - 12 mm-15/32″
  • - 13 mm 1/2″
  • - 14 mm - 9/16″
  • - 16 mm-5/8″
  • - 17 mm - 21/32″
  • - 18 mm-11/16″
  • - 19 mm - 3/4″
    • Ergonomic, slim design
    • Made from stainless, tempered stainless steel
    • German Federal Utility Model (DBGM)
  • Feature:

    • a: 7 mm
    • Alloy: Stainless steel
    • Length [mm): 191,3 mm
    • Weight: 270 g
    • Width across flats [inch]: 5/8 ″
    • Width across flats [mm and inch]: 16 5/8
    • Width across flats [mm]: 16 mm
    • Width across flats 1 [inch]: 5/8 ″
    • Width across flats 1 [mm]: 16 mm
    • Width mm (b): 32,8 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart