Ratchet wrench FastRatch size 13 1/2mm/″ L.168,4mm

Article no.: 41101313
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 41101313
Copy
EAN / GTIN 4018754165087
Copy
Manufacturer number 41101313
Copy
L-Number L60010 4381
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Patented
  • Particularly suitable for union nuts
  • Metric and inch bolts/nuts can be operated with a wrench:
- 8 mm - 5/16″
  • - 10 mm - 3/8″
  • - 11 mm-7/16″
  • - 12 mm-15/32″
  • - 13 mm 1/2″
  • - 14 mm - 9/16″
  • - 16 mm-5/8″
  • - 17 mm - 21/32″
  • - 18 mm-11/16″
  • - 19 mm - 3/4″
    • Ergonomic, slim design
    • Made from stainless, tempered stainless steel
    • German Federal Utility Model (DBGM)
  • Feature:

    • a: 6 mm
    • Alloy: Stainless steel
    • Length [mm): 168,4 mm
    • Weight: 154 g
    • Width across flats [inch]: 1/2 ″
    • Width across flats [mm and inch]: 13 1/2
    • Width across flats [mm]: 13 mm
    • Width across flats 1 [inch]: 1/2 ″
    • Width across flats 1 [mm]: 13 mm
    • Width mm (b): 26,8 mm

    Direct purchase

    Add articles directly to the cart:

    Login

    Your contact person
    To shopping cart