Hand cart

Article no.: 4109V
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hand trolley

Identification & Classification

Article number 4109V
EAN / GTIN 4017976741093
Manufacturer number 4109V
L-Number L90080 1280
Manufacturer Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

disassembled

Description:

Made of tubular steel, welded and powder coated. Rail 250 mm high, shaft bolted on. Platform made of water-resistant plywood boards. Wheels with solid rubber tyres, hubs with roller bearings. With waterproof box superstructure made of plywood, 250 mm high.

Feature:

Total load capacity (kg): 400
Length of usable platform (mm): 1145
Width of usable platform (mm): 545
Total length (mm): 1826
Total width (mm): 832
Total height (mm): 801
Tyres: Solid rubber
Wheel size (mm): 400 x 80

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart